Learn More
Description
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Shimadzu instruments
Specifications
Specifications
| Product Type | Inlet Split/Splitless Focus Liner |
| Packing Material | Wool |
| Length (Metric) | 95 mm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 3.4 mm |
| Diameter (Metric) Outer | 5 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
