Learn More
Description
- Plunger extends into the needle tip
- Sample is contained only in the needle, i.e. no glass contact
- Recommended for use when sample volume is less than 1000nL (1μL)
Specifications
Specifications
| Material | Borosilicate Glass (Barrel) |
| Needle Gauge | 23 G |
| Diameter (English) Inner Needle | 0.003 in. |
| Diameter (Metric) Inner Needle | 0.10 mm |
| Diameter (English) Outer Needle | 0.009 in. |
| Diameter (English) Outer | 0.31 in. |
| Diameter (Metric) Outer | 8 mm |
| Diameter (Metric) Outer Needle | 0.23 mm |
| For Use With (Application) | For nanovolume capillary chromatography injection |
| Length (English) Needle | 2.95 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
