Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ SGE™ 100% Graphite Ferrules
SDP

Catalog No. SG072621 Shop All SGE Inc. Products
Change view
Click to view available options
Temperature (Metric) Max:
450°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric) Max
SG072621 450°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG072621 Supplier Trajan™ Supplier No. 072621

missing translation for 'validMainframeMsg'

Forms a stable seal with capillary columns

Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

  • Soft 100% graphite is porous to oxygen
  • Forms a stable seal with capillary columns
  • Reusable on other capillary columns
  • Maximum temperature: 450°C (842°F)
  • Preconditioned under nitrogen for low-bleed performance
  • SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
  • Not for GC/MS interface

Specifications

For Use With (Equipment) GC, Injectors and Detectors at RT
Material 100% Graphite
Temperature (English) Max. 842°F
Temperature (Metric) Max 450°C
Type Ferrule
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.