Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ 15% Graphite/85% Vespel™ Ferrules
SDP

Catalog No. SG0726548 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (English) Inside:
0.0177 to 0.0208 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inside
SG0726548 0.0177 to 0.0208 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG0726548 Supplier SGE™ Supplier No. 0726548

missing translation for 'validMainframeMsg'

Mechanically robust for long lifetimes

  • Form strong grip with capillary column
  • Maximum temperature: 300°C (572°F)
  • Must retighten after initial temperature cycles
  • Cannot be reused
  • Preconditioned under nitrogen for low-bleed performance

Specifications

Material 15% Graphite, 85% Vespel
For Use With (Equipment) Injectors and Detectors, Except 8000 Series and Trace GC
Diameter (English) Inside 0.0177 to 0.0208 in.
Type Ferrule
For Use With (Application) GC
Diameter (Metric) Inside 0.045 to 0.053 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.