Learn More
Description
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
Specifications
| For Use With (Equipment) | QP5000/5050 Standard MS Interface |
| Material | 15% Graphite, 85% Vespel |
| Diameter (English) Inside | 0.010 to 0.0098 in. |
| Type | Ferrule |
| For Use With (Application) | GC |
| Diameter (Metric) Inside | 0.0039 to 0.025 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
