Learn More
Description
Mechanically robust for long lifetimes
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
Specifications
| Material | 15% Graphite, 85% Vespel |
| For Use With (Application) | GC |
| Width (English) | 0.37 in. |
| Diameter (English) Inside | 0.23 in. |
| Type | Reducing Ferrule |
| Width (Metric) | 0.95 cm |
| Length (Metric) | 0.74 cm |
| Diameter (Metric) Inside | 0.6 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
