Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules
SDP

Catalog No. SG072673 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Inside:
0.05 cm
0.08 cm
0.6 cm
0.63 cm
Length (Metric):
0.74 cm
Width (Metric):
0.64 cm
0.95 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Length (Metric) Width (Metric)
SG-072673 0.63 cm 0.74 cm 0.95 cm
SG-0726673 0.6 cm 0.74 cm 0.95 cm
SG-0726702 0.05 cm 0.74 cm 0.64 cm
SG072671 0.08 cm 0.74 cm 0.64 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SG-072673 Supplier SGE™ Supplier No. 072673

missing translation for 'validMainframeMsg'

Mechanically robust for long lifetimes

  • Form strong grip with capillary column
  • Maximum temperature: 300°C (572°F)
  • Must retighten after initial temperature cycles
  • Cannot be reused
  • Preconditioned under nitrogen for low-bleed performance

Specifications

Material 15% Graphite, 85% Vespel
Width (English) 0.37 in.
Diameter (English) Inside 0.248 in.
For Use With (Application) GC
Length (Metric) 0.74 cm
Width (Metric) 0.95 cm
Type Reducing Ferrule
Diameter (Metric) Inside 0.63 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.