Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ 15% Graphite/85% Vespel™ Two-Hole Ferrules
SDP

Catalog No. SG0726642 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
0.37 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
SG-0726642 0.37 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG-0726642 Supplier SGE™ Supplier No. 0726642

missing translation for 'validMainframeMsg'

Mechanically robust for long lifetimes

  • Form strong grip with capillary column
  • Maximum temperature: 300°C (572°F)
  • Must retighten after initial temperature cycles
  • Cannot be reused
  • Preconditioned under nitrogen for low-bleed performance

Specifications

Type 2-hole Ferrule
Material 15% Graphite, 85% Vespel
Diameter (English) Inside 0.019, 0.0157 in.
Width (English) 0.125 in.
Width (Metric) 0.32 cm
Length (Metric) 0.37 cm
Diameter (Metric) Inside 0.05, 0.04 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.