Learn More
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- 8mm OD barrel with Repeating Adaptor
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (Metric) Outer Needle | 0.63 mm |
| Volume (Metric) | 5 μL |
| Needle Point Style | Cone |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
