Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Autosampler Syringes
SDP

Catalog No. SG002992 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
For Use With (Equipment):
Carlo Erba/Fisons/Leap/CTC ASD200 and AS80, triPlus
PerkinElmer Autosystem
Shimadzu AOC 14, 17, 20 and 20i GCs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Connection Type For Use With (Equipment)
SG002992 10 μL 26 G Fixed Carlo Erba/Fisons/Leap/CTC ASD200 and AS80, triPlus
00-195-3 5 μL 26 G Fixed PerkinElmer Autosystem
SG-002898 10 μL 23 G Removable Shimadzu AOC 14, 17, 20 and 20i GCs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG002992 Supplier Trajan™ Supplier No. 002992

Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more

Syringe needles are cone point unless otherwise noted.

Order Info

Additional syringes are available for other autosamplers made by the manufacturers represented here, as well as syringes for Unicam™, Waters™, and Siemens™ instruments. For information, contact your Fisher Scientific Customer Service Representative.

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) 3.15 in.
Length (English) Needle 3.14 in.
Length (Metric) 80 mm
Product Type Autosampler Syringe
Model 10F-C/T-8/0.47C
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Carlo Erba/Fisons/Leap/CTC ASD200 and AS80, triPlus
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.