Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ SGE Autosampler Syringes for Perkin-Elmer™ Autosystem GCs
SDP

Catalog No. 06712491 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
0.5 μL
5 μL
50 μL
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Connection Type
06-712-491 50 μL 23 G Fixed
06-712-486 0.5 μL 23 G Removable
06-712-489 5 μL 26 G Fixed
06-712-485 0.5 μL 26 G Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-712-491 Supplier Restek™ Supplier No. 24816
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SGE syringes are designed and tested to meet critical autosampler performance needs

  • Unique plunger design eliminates bending and seizing
  • Cone-style needle point is developed specifically to withstand multiple, fast injections through a septum
  • Needle length: 70mm

Specifications

Needle Gauge 23 G
Diameter (English) Inner Needle 0.0132 in.
Diameter (Metric) Inner Needle 0.34 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (Metric) Outer Needle 0.64 mm
Length (English) 2.75 in.
Length (English) Needle 2.75 in.
Length (Metric) 70 mm
Product Type Gastight Autosampler Syringe
Quantity Ea.
Volume (Metric) 50 μL
Needle Point Style Cone
For Use With (Equipment) PerkinElmer Autosystem and Clarus 500 GCs
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.