Learn More
Trajan™ Autosampler Syringes with Removable Needle for Bruker (Varian) CP-8400/8410, CP-9010/9050
Shop All SGE Inc. Products

Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (English) Outer Needle | 0.024 in. |
| Diameter (Metric) Outer Needle | 0.63 mm |
| For Use With (Application) | Gas chromatography |
| Length (English) Needle | 1.9 in. |
| Product Type | Autosampler Syringe |
| Model | 10F-VA8400/BT-5/0.63C |
| Quantity | Ea. |
| Volume (Metric) | 10 μL |
| Needle Point Style | Cone |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.