Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ SGE Autosampler Syringes for Shimadzu™ GCs
SDP

Catalog No. 06712506 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
0.5 μL
5 μL
10 μL
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
Model:
0.5BR-S-0.47
0.5BR-S-0.63
10R-S-GT-0.63
5F-S-0.63
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Connection Type Model
06-712-506 0.5 μL 26 G Removable 0.5BR-S-0.47
06-712-512 10 μL 23 G Removable 10R-S-GT-0.63
06-712-509 5 μL 23 G Fixed 5F-S-0.63
06-712-507 0.5 μL 23 G Removable 0.5BR-S-0.63
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-712-506 Supplier Restek™ Supplier No. 24840
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Shimadzu AOC 14, 17, 20 and 20i GCs

  • SGE syringes are designed and tested to meet critical autosampler performance needs
  • Cone-style needle points are designed to withstand multiple, rapid injections through a septum
  • Needle length: 42mm

Specifications

Needle Gauge 26 G
Diameter (English) Inner Needle 0.0102 in.
Diameter (Metric) Inner Needle 0.26 mm
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.46 mm
Length (English) 1.65 in.
Length (English) Needle 1.65 in.
Length (Metric) 42 mm
Product Type Autosampler Syringe
Model 0.5BR-S-0.47
Quantity Ea.
Volume (Metric) 0.5 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Shimadzu AOC 14, 17, 20 and 20i GCs
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.