Learn More
Description
- 100% dimethylpolysiloxane
- Extremely low-bleed phase with a high temperature limit of 320/340°C
Specifications
Specifications
| Stationary Phase | SGE™ BP1 |
| Diameter (Metric) Inner | 0.32 mm |
| For Use With (Application) | Phenols Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines |
| Particle Size | 0.25 μm |
| Temperature Range | -60°C to +340/360°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Polarity | Non polar |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
