Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ BP1 Capillary Columns
SDP

Catalog No. SG054815 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
1 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG054815 60 m 0.25 mm 0.25 μm
SG054061 15 m 0.32 mm 0.25 μm
SG054090 30 m 0.53 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG054815 Supplier SGE™ Supplier No. 054815

Industry-standard nonpolar phase suitable for all routine analyses

  • 100% dimethylpolysiloxane
  • Extremely low-bleed phase with a high temperature limit of 320/340°C

Specifications

For Use With (Application) Amines Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 60 m
Polarity Non polar
Stationary Phase SGE™ BP1
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) -60°C to +340/360°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.