Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ BP20 (WAX) Capillary Columns
SDP

Catalog No. sg0544515 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG-0544515 60 m 0.53 mm 1 μm
SG-054439 30 m 0.25 mm 1 μm
SG-054438 30 m 0.32 mm 0.5 μm
SG054433 30 m 0.32 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SG-0544515 Supplier SGE™ Supplier No. 0544515

Industry standard WAX columns

  •  Very polar polyethylene glycol (PEG) phase
  • Cross-linked for stability and washing
  • Also ideal for xylene and aromatic isomer
  • 0.1 to 1μm film thickness: 20° to 260/280°C

Specifications

Stationary Phase SGE™ BP20 (Wax)
Diameter (Metric) Inner 0.53 mm
For Use With (Application) Gas Chromatography (GC), Ketones, Aldehydes Analysis, Fragrance Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 60 m
Polarity Polar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.