Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ BPX70 Capillary Columns
SDP

Catalog No. SG054606 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
25 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
SG-054606 25 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG-054606 Supplier SGE™ Supplier No. 054606

missing translation for 'validMainframeMsg'

Specifically engineered for the analysis of fatty acid methyl esters (FAMEs)

  • The only high-temperature, high cyanopropyl content stationary phase used routinely for GC/MS applications
  • (70%)-Cyanopropyl (equiv.) polysilphenylene-siloxane

Suggested Primary Applications for BPX70 Columns:
Fatty Acid Methyl Esters (FAMEs)
Pharmaceuticals
Sugars

Specifications

For Use With (Application) Carbohydrate Analysis, Carbohydrates, Pharmaceuticals Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 25 m
Polarity Polar
Stationary Phase SGE™ BPX70
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 50°C to 250/260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.