Learn More
Description
- Chemically inert and thermally stable to 380°C
- Suitable for organic and aqueous solvents
- Ideal for biotechnology applications
Specifications
Specifications
| Type | Capillary Tubing |
| Diameter (Metric) Outer | 0.68 mm |
| Diameter (Metric) Inner | 0.53 mm |
| For Use With (Application) | Organic and Aqueous Solvents |
| Deactivation | Phenyl |
| Overall Length (Metric) | 5 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
