Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Phenyl Deactivated Fused Silica Capillary Tubing
SDP

Catalog No. sg064102 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.22 mm
0.32 mm
0.53 mm
Diameter (Metric) Outer:
0.36 mm
0.43 mm
0.68 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
SG064102 0.22 mm 0.36 mm
SG064114 0.53 mm 0.68 mm
SG064108 0.32 mm 0.43 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG064102 Supplier Trajan™ Supplier No. 064102

Essential for maintaining a high performance chromatography system. Trajan Scientific and Medical™ Phenyl Deactivated Fused Silica Capillary Tubing is suitable for organic and aqueous solvents

  • Chemically inert and thermally stable to 380°C
  • Suitable for organic and aqueous solvents
  • Ideal for biotechnology applications

Specifications

Type Capillary Tubing
Diameter (Metric) Outer 0.36 mm
Diameter (Metric) Inner 0.22 mm
For Use With (Application) Organic and Aqueous Solvents
Deactivation Phenyl
Overall Length (Metric) 5 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.