Learn More
Description
- Range covers all applications and all popular instrument makes/ models
- Range covers vaporizing and cool on-column injection techniques
- Inlet liners ensure complete transfer of sample from syringe to the column without loss
- 6.2mm OD, 4mm ID; 92mm length
Specifications
Specifications
| Length (Metric) | 9.2 cm |
| Product Type | Connectite Top Hole Liner |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.62 cm |
| For Use With (Equipment) | Perkin Elmer Autosystem, Clarus 500 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
