Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ ConnecTite™ Liners for Shimadzu™ GC
SDP

Catalog No. SG09233101 Shop All SGE Inc. Products
Change view
Click to view available options
Quantity:
1/Pk.
5/Pk.
Product Type:
Connectite Bottom Hole Liner
Connectite Standard Liner
Connectite Top Hole Liner
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
SG09233101 1/Pk. Connectite Bottom Hole Liner
SG092331 5/Pk. Connectite Bottom Hole Liner
SG09233001 1/Pk. Connectite Top Hole Liner
SG092329 5/Pk. Connectite Standard Liner
SG092330 5/Pk. Connectite Top Hole Liner
SG09232901 1/Pk. Connectite Standard Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SG09233101 Supplier SGE™ Supplier No. 09233101

missing translation for 'validMainframeMsg'

Designed for use with Shimadzu 2010™ GC

  • Range covers all applications and all popular instrument makes/ models
  • Range covers vaporizing and cool on-column injection techniques
  • Inlet liners ensure complete transfer of sample from syringe to the column without loss
  • 5mm OD, 3.4mm ID; 95mm length

Specifications

Product Type Connectite Bottom Hole Liner
Length (Metric) 9.5 cm
Quantity 1/Pk.
Diameter (Metric) Inner 0.34 cm
Diameter (Metric) Outer 0.5 cm
For Use With (Equipment) Shimadzu 2010
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.