Learn More
Description
- Every batch of inlet liners tested for activity using the EPA 8081B method
- 6.3mm OD, 4mm ID; 72mm length
Specifications
Specifications
| Length (Metric) | 7.2 cm |
| Product Type | Connnectite Standard Liner |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Varian 1075/1077 GC Models |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
