Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ ConnecTite™ Liners for Varian™ GC
SDP

Catalog No. SG09234101 Shop All SGE Inc. Products
Change view
Click to view available options
Quantity:
1/Pk.
5/Pk.
Product Type:
Connnectite Bottom Hole Liner
Connnectite Standard Liner
Connnectite Top Hole Liner
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
SG09234101 1/Pk. Connnectite Bottom Hole Liner
SG092339 5/Pk. Connnectite Standard Liner
SG09233901 1/Pk. Connnectite Standard Liner
SG092340 5/Pk. Connnectite Top Hole Liner
SG09234001 1/Pk. Connnectite Top Hole Liner
SG092341 5/Pk. Connnectite Bottom Hole Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SG09234101 Supplier SGE™ Supplier No. 09234101

For use with Varian 1075/1077 GC models

  • Every batch of inlet liners tested for activity using the EPA 8081B method
  • 6.3mm OD, 4mm ID; 72mm length

Specifications

Product Type Connnectite Bottom Hole Liner
Length (Metric) 7.2 cm
Quantity 1/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Varian 1075/1077 GC Models
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.