Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ CTC PAL HPLC Fixed Needle Autosampler Syringe
SDP

Catalog No. SG007720 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
100 μL
500 μL
Model:
100F-CTC-GT-LC
500F-CTC-GT-LC(0.4)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
SG007720 500 μL 500F-CTC-GT-LC(0.4)
SG005715 100 μL 100F-CTC-GT-LC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG007720 Supplier Trajan™ Supplier No. 007720

Borosilicate glass barrel and stainless steel needles provide strength and inertness. Backing provides quick and accurate volume assessment.

  • High temperature syringes for headspace application with temperatures up to 150°C
  • PTFE plunger seal option for smooth, leak free operation - suitable for both liquid and gas samples, with replaceable plungers
  • Specifications of the syringes are exactly matched to CTC holders to ensure proper fit and reliable functioning

Specifications

Needle Gauge 22 G
Diameter (Metric) Outer 0.72 mm
Diameter (Metric) Outer Needle 0.72 mm
Product Type Gastight
Model 500F-CTC-GT-LC(0.4)
Volume (Metric) 500 μL
Length (Metric) Needle 51 mm
Needle Point Style LC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.