Learn More
Description
- High temperature syringes for headspace application with temperatures up to 150°C
- PTFE plunger seal option for smooth, leak free operation - suitable for both liquid and gas samples, with replaceable plungers
- Specifications of the syringes are exactly matched to CTC holders to ensure proper fit and reliable functioning
Specifications
Specifications
| Needle Gauge | 22 G |
| Diameter (Metric) Outer | 0.72 mm |
| Product Type | Fixed Needle Syringe |
| Model | 100F-CTC-GT-LC |
| Volume (Metric) | 100 μL |
| Length (Metric) Needle | 51 mm |
| Needle Point Style | LC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
