Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Diamond Autosampler Syringes for Agilent and Shimadzu GC
SDP

Catalog No. SG0355431 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (English) Inner Needle:
0.004 in.
0.0094 in.
Diameter (Metric) Inner Needle:
0.11 mm
0.24 mm
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Needle Diameter (Metric) Inner Needle Includes
SG0355431 0.004 in. 0.11 mm Ultra Smooth Coating
SG0355421 0.004 in. 0.11 mm Ultra Smooth Hydrophobic Coating
SG0355410 0.0094 in. 0.24 mm Ultra Smooth Hydrophilic Coating
SG0355411 0.004 in. 0.11 mm Ultra Smooth Hydrophilic Coating
SG0355420 0.0094 in. 0.24 mm Ultra Smooth Hydrophobic Coating
SG0355430 0.0094 in. 0.24 mm Ultra Smooth Coating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SG0355431 Supplier Trajan™ Supplier No. 0355431

For reduced non specific sample interaction and increased analyte recovery

  • Borosilicate glass barrel for strength and inertness.
  • Stainless steel needles for inertness, strength and corrosion resistance.
  • Backing behind the scale aids quick and accurate reading of the syringe scale.
  • Metal back flange provides stability and resists fracture.
  • Metal needle cap on syringe barrel protects and improves syringe lifetime.
  • Syringes are individually tested for quality ensuring reliability and conformance.
  • Unique packaging design eliminates possible contamination in the syringe.

Specifications

Needle Gauge 23 G
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.11 mm
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Includes Ultra Smooth Coating
Length (English) Needle 1.65 in.
Product Type GC Autosampler Syringe
Quantity Ea.
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent and Shimadzu
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.