Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Diamond CTC PAL 100μL GC Autosampler Syringes
SDP

Catalog No. SG0355511 Shop All SGE Inc. Products
Click to view available options
Needle Point Style:
Ultra Smooth Hydrophilic, Cone
Ultra Smooth Hydrophobic, Cone
Ultra Smooth, Cone

Catalog No. SG0355511

Supplier: Trajan™ 0355511

Improves sensitivity of MS Analysis with reduced non specific sample interaction and increased analyte recovery.

  • Ensures carryover is reduced to levels lower even than the best fixed needle syringes available. In the event of needle damage, Diamond MS needles provide a cost effective alternative to purchasing an entire fixed needle syringe.
  • Ultra Smooth needles reduce non specific interaction between your sample and the needle. 
  • Further reduce sample interactions with a hydrophobic or hydrophillic needle coating

Specifications

Needle Gauge 23 G
Diameter (English) Inner Needle 0.009 in.
Diameter (Metric) Inner Needle 0.24 mm
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Length (English) Needle 1.9 in.
Product Type Autosampler Syringe
Quantity 1 Pk.
Volume (Metric) 100 μL
Length (Metric) Needle 50 mm
Needle Point Style Ultra Smooth Hydrophilic, Cone
For Use With (Equipment) CTC PAL GC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.