Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Diamond CTC PAL 100μL GC Autosampler Syringes
SDP

Catalog No. SG0355521 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Point Style:
Ultra Smooth Hydrophilic, Cone
Ultra Smooth Hydrophobic, Cone
Ultra Smooth, Cone
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Point Style
SG0355521 Ultra Smooth Hydrophobic, Cone
SG0355511 Ultra Smooth Hydrophilic, Cone
SG0355531 Ultra Smooth, Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG0355521 Supplier Trajan™ Supplier No. 0355521

Improves sensitivity of MS Analysis with reduced non specific sample interaction and increased analyte recovery.

  • Ensures carryover is reduced to levels lower even than the best fixed needle syringes available. In the event of needle damage, Diamond MS needles provide a cost effective alternative to purchasing an entire fixed needle syringe.
  • Ultra Smooth needles reduce non specific interaction between your sample and the needle. 
  • Further reduce sample interactions with a hydrophobic or hydrophillic needle coating

Specifications

Needle Gauge 23 G
Diameter (English) Inner Needle 0.009 in.
Diameter (Metric) Inner Needle 0.24 mm
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Length (English) Needle 1.9 in.
Product Type Autosampler Syringe
Quantity 1 Pk.
Volume (Metric) 100 μL
Needle Point Style Ultra Smooth Hydrophobic, Cone
For Use With (Equipment) CTC PAL GC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.