Learn More
Description
- Ensures carryover is reduced to levels lower even than the best fixed needle syringes available. In the event of needle damage, Diamond MS needles provide a cost effective alternative to purchasing an entire fixed needle syringe.
- Ultra Smooth needles reduce non specific interaction between your sample and the needle.
- Further reduce sample interactions with a hydrophobic or hydrophillic needle coating
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (English) Inner Needle | 0.009 in. |
| Diameter (Metric) Inner Needle | 0.24 mm |
| Diameter (English) Outer Needle | 0.024 in. |
| Diameter (Metric) Outer Needle | 0.63 mm |
| For Use With (Application) | Gas chromatography |
| Length (English) Needle | 1.9 in. |
| Product Type | Autosampler Syringe |
| Quantity | 1 Pk. |
| Volume (Metric) | 100 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
