Learn More
Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
Specifications
| Needle Gauge | 25 G |
| Diameter (English) Inner | 0.0078 in. |
| Diameter (English) Outer | 0.196 in. |
| Diameter (Metric) Inner | 0.2 mm |
| Diameter (Metric) Outer | 0.5 mm |
| Includes | Ultra Smooth Hydrophilic Coating |
| Length (English) Needle | 2 in. |
| Product Type | GC Needle |
| Needle Point Style | Bevel |
| For Use With (Equipment) | Manual Syringe (10 to 50μL) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
