Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Diamond GC Needles for 100 to 500μL Manual Syringes
SDP

Catalog No. SG0355333 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
25 G
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Includes
SG0355333 23 G Ultra Smooth Coating
SG0355312 25 G Ultra Smooth Hydrophilic Coating
SG0355313 23 G Ultra Smooth Hydrophilic Coating
SG0355323 23 G Ultra Smooth Hydrophobic Coating
SG0355322 25 G Ultra Smooth Hydrophobic Coating
SG0355332 25 G Ultra Smooth Coating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SG0355333 Supplier Trajan™ Supplier No. 0355333

Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond GC Needles for 100 to 500μL Manual Syringes are MS ready and designed to improve the sensitivity of your MS results.

Improve the sensitivity of your MS analysis:

  • Lowest syringe carryover
  • Reduced non-specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.

Specifications

Needle Gauge 23 G
Diameter (English) Inner 0.012 in.
Diameter (English) Outer 0.024 in.
Diameter (Metric) Inner 0.32 mm
Diameter (Metric) Outer 0.6 mm
Includes Ultra Smooth Coating
Length (English) Needle 2 in.
Product Type GC Needle
Needle Point Style Bevel
For Use With (Equipment) Manual Syringe (100 to 500μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.