Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Diamond Headspace Syringes for CTC PAL RTC (Robotic Tool Change)
SDP

Catalog No. SG008155 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
1000 μL
2500 μL
Model:
1MF-RTC/RSH-EGT-HS-6.5/0.63H
2.5MF-RTC/RSH-EGT-HS-6.5/0.63H
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
SG008155 1000 μL 1MF-RTC/RSH-EGT-HS-6.5/0.63H
SG008655 2500 μL 2.5MF-RTC/RSH-EGT-HS-6.5/0.63H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG008155 Supplier Trajan™ Supplier No. 008155

Achieve outstanding reproducibility while saving time, and improving workflow.

  • Reproducibility - a unique energized plunger tip design ensures a gas tight seal is consistently maintained providing outstanding performance and longevity with temperature cycling.
  • Operating temperature – premium performance continues even when temperature cycling up to 150°C.
  • Save time and improve workflow – extended equilibration times are not required. Reduced carryover minimizes the time used flushing and washing syringes.

Specifications

Needle Gauge 23 G
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Length (English) Needle 2.5 in.
Product Type Diamond Headspace Syringe
Model 1MF-RTC/RSH-EGT-HS-6.5/0.63H
Quantity Ea.
Volume (Metric) 1000 μL
Needle Point Style Side Hole
For Use With (Equipment) CTC PAL RTC
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.