Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Diamond LC Needles for 10 to 50μL Manual and Autosampler Syringes
SDP

Catalog No. SG0355235 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.17 mm
0.72 mm
Length (Metric) Needle:
51 mm
57 mm
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric) Needle Includes
SG0355235 0.17 mm 57 mm Ultra Smooth Coating
SG0355210 0.17 mm 51 mm Ultra Smooth Hydrophilic Coating
SG0355215 0.72 mm 57 mm Ultra Smooth Hydrophilic Coating
SG0355220 0.17 mm 51 mm Ultra Smooth Hydrophobic Coating
SG0355230 0.17 mm 51 mm Ultra Smooth Coating
SG0355225 0.17 mm 57 mm Ultra Smooth Hydrophobic Coating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SG0355235 Supplier Trajan™ Supplier No. 0355235

Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond LC Needles for 10 to 50μL Manual and Autosampler Syringes are MS ready and designed to improve the sensitivity of your MS results.

Improve the sensitivity of your MS analysis:

  • Lowest syringe carryover
  • Reduced non-specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.

Specifications

Needle Gauge 22 G
Diameter (English) Inner 0.006 in.
Diameter (English) Outer 0.028 in.
Diameter (Metric) Inner 0.17 mm
Diameter (Metric) Outer 0.72 mm
Includes Ultra Smooth Coating
Length (English) Needle 57 in.
Product Type Needle
Length (Metric) Needle 57 mm
Needle Point Style LC
For Use With (Equipment) Manual and Autosampler Syringe (10 to 50μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.