Learn More
Trajan™ Diamond LC Needles for 100 to 500μL Manual and Autosampler Syringes
Shop All SGE Inc. Products

Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.0066 in. |
| Diameter (English) Outer | 0.02 in. |
| Diameter (Metric) Inner | 0.17 mm |
| Diameter (Metric) Outer | 0.72 mm |
| Includes | Ultra Smooth Coating |
| Length (English) Needle | 2.24 in. |
| Product Type | Diamond Needle |
| Needle Point Style | LC |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.