Learn More
Description
- Lowest syringe carryover
- Reduced non specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
Specifications
| For Use With (Application) | Gas/Liquid chromatography |
| Product Type | Diamond MS Syringe |
| Max. Temperature (English) | 662°F |
| Max. Temperature (Metric) | 350°C |
| Model | 25R-CTC-GT-MS1 |
| Quantity | Ea. |
| Volume (Metric) | 25 μL |
| For Use With (Equipment) | CTC PAL Autosampler Syringe |
| Connection Type | Removable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
