Learn More
Description
- Lowest syringe carryover
- Reduced non specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (English) Inner Needle | 0.009 in. |
| Diameter (Metric) Inner Needle | 0.24 mm |
| Diameter (English) Outer Needle | 0.024 in. |
| Diameter (Metric) Outer Needle | 0.63 mm |
| For Use With (Application) | Gas chromatography |
| Includes | Ultra Smooth Hydrophilic Coating |
| Length (English) Needle | 2.24 in. |
| Product Type | GC Autosampler Syringe |
| Quantity | Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
