Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Diamond Thermo RSH 10 to 50μL GC Autosampler Syringes
SDP

Catalog No. SG0355632 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Inner Needle:
0.11 mm
0.24 mm
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Needle Includes
SG0355632 0.11 mm Ultra Smooth Coating
SG0355610 0.24 mm Ultra Smooth Hydrophilic Coating
SG0355612 0.11 mm Ultra Smooth Hydrophilic Coating
SG0355622 0.11 mm Ultra Smooth Hydrophobic Coating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SG0355632 Supplier Trajan™ Supplier No. 0355632

Improves the sensitivity of your MS analysis with reduced non specific sample interaction and increased analyte recovery.

  • Lowest syringe carryover
  • Reduced non specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.

Specifications

Description Needle coating: Ultra Smooth
Needle Gauge 23 G
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.11 mm
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Includes Ultra Smooth Coating
Length (English) Needle 2.24 in.
Product Type GC Autosampler Syringe
Quantity Ea.
Volume (Metric) 10 to 50 μL
Length (Metric) Needle 57 mm
Needle Point Style Cone
For Use With (Equipment) Diamond Thermo RSH
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.