Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Diamond Thermo RSH 100μL GC Autosampler Syringes
SDP

Catalog No. SG0355631 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Point Style:
Ultra Smooth Hydrophilic, Cone
Ultra Smooth Hydrophobic, Cone
Ultra Smooth, Cone
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Point Style
SG0355631 Ultra Smooth, Cone
SG0355611 Ultra Smooth Hydrophilic, Cone
SG0355621 Ultra Smooth Hydrophobic, Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG0355631 Supplier Trajan™ Supplier No. 0355631

Improves the sensitivity of your MS analysis with reduced non specific sample interaction and increased analyte recovery.

  • Lowest syringe carryover
  • Reduced non specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.

Specifications

Needle Gauge 23 G
Diameter (English) Inner Needle 0.009 in.
Diameter (Metric) Inner Needle 0.24 mm
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Length (English) Needle 2.24 in.
Product Type Autosampler Syringe
Quantity 1 Pk.
Volume (Metric) 100 μL
Needle Point Style Ultra Smooth, Cone
For Use With (Equipment) CTC PAL GC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.