Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replacement Needles for Thermo Scientific GC Syringes
SDP

Catalog No. 03350127 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
Product Type:
GC Autosampler Syringe Replacement Needle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Product Type
03-350-127 23 G GC Autosampler Syringe Replacement Needle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-350-127 Supplier Trajan™ Supplier No. 037787

missing translation for 'validMainframeMsg'

Cone tip style. Trajan Scientific and Medical™ Replacement Needles for Thermo Scientific GC Autosampler Syringes are not gas tight.

  • Needle length is the exposed length of needle
  • Fits Thermo Scientific™ syringes for AS3000, AS2000 and TriPlus RSH Autosamplers

Specifications

Needle Gauge 23 G
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer 0.63 mm
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Length (English) 2 in.
Length (English) Needle 1.9 in.
Length (Metric) 50 mm
Product Type GC Autosampler Syringe Replacement Needle
Quantity 2/Pk.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Removable Needle Syringe (10μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.