Learn More
Description
- Highly inert column
- Low bleed
- Can be solvent rinsed
- Ideal for EPA methods 608 and 8081, pesticides, herbicides and pharmaceuticals
Specifications
Specifications
| Stationary Phase | 14% Cyanopropylphenyl Polysiloxane |
| USP Type | G46 |
| Diameter (Metric) Inner | 0.22 mm |
| Max. Temperature | 280/300°C |
| For Use With (Application) | Drugs of Abuse Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis |
| Temperature Range | -20°C to +280/300°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 25 m |
| Packing Material | Forte™ BP10 (1701) |
| Polarity | Moderately polar |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
