Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BP10 (1701) GC Capillary Columns
SDP

Catalog No. SG054283 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
25 m
30 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG-054283 30 m 0.53 mm 1 μm
SG-054253 25 m 0.22 mm 0.25 μm
SG-054268 25 m 0.32 mm 0.5 μm
SG-054280 25 m 0.53 mm 1 μm
SG-054256 30 m 0.25 mm 0.25 μm
SG-054259 30 m 0.32 mm 0.25 μm
SG-054270 30 m 0.32 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. SG-054283 Supplier Trajan™ Supplier No. 054283

Specifically designed for the separation of organochlorine pesticides listed in EPA methods 608 and 8081

  • Highly inert column
  • Low bleed
  • Can be solvent rinsed
  • Ideal for EPA methods 608 and 8081, pesticides, herbicides and pharmaceuticals

    Specifications

    For Use With (Application) Drugs of Abuse Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis
    Film Thickness 1 μm
    Length (Metric) 30 m
    Packing Material Forte™ BP10 (1701)
    Polarity Moderately polar
    Coating Fused Silica
    USP Type G46
    Stationary Phase 14% Cyanopropylphenyl Polysiloxane
    Diameter (Metric) Inner 0.53 mm
    Max. Temperature (Metric) 260/280°C
    Temperature Range (Metric) -20°C to +260/280°C
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.