Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ BP20 (Wax) GC Capillary Columns
SDP

Catalog No. SG054424 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG-054424 30 m 0.22 mm 0.25 μm
SG-054405 10 m 0.1 mm 0.1 μm
SG-054421 25 m 0.22 mm 0.25 μm
SG-054425 60 m 0.22 mm 0.25 μm
SG-054422 50 m 0.22 mm 0.25 μm
SG-054440 30 m 0.53 mm 0.5 μm
SG-054442 25 m 0.32 mm 1 μm
SG-054445 60 m 0.32 mm 1 μm
SG-054450 15 m 0.53 mm 1 μm
SG-054444 30 m 0.32 mm 1 μm
SG-054448 25 m 0.53 mm 1 μm
SG-054457 60 m 0.32 mm 0.5 μm
SG-054458 60 m 0.25 mm 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. SG-054424 Supplier SGE™ Supplier No. 054424

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Combines innovative phase technology and unique fused silica production capability. SGE™ BP20 (Wax) GC Capillary Columns provides end-to-end separation solutions for all applications.

Features

  • Industry standard Wax column
  • Bonded and cross-linked
  • Can be solvent rinsed

Applications

  • Used for separation of Alcohol, Free acids, Fatty acids methyl esters, Aromatics, Solvents and Essential oils

Specifications

Diameter (Metric) Inner 0.22 mm
Stationary Phase SGE™ BP20 (Wax)
USP Type G14, G15, G16, G20, G39
Functionality/Interaction Type Hydrogen Bonding or Dipole interactions
Max. Temperature 280°C
For Use With (Application) Free Acids Analysis, Free Acids, Fatty Acid Methyl Esters, Aromatics Analysis, Solvents and Essential Oils
Temperature Range 20°C to 260/280°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Polar
Coating Fused Silica
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.