Learn More
Description
Features
- Industry standard Wax column
- Bonded and cross-linked
- Can be solvent rinsed
Applications
- Used for separation of Alcohol, Free acids, Fatty acids methyl esters, Aromatics, Solvents and Essential oils
Specifications
Specifications
| Stationary Phase | SGE™ BP20 (Wax) |
| Functionality/Interaction Type | Hydrogen Bonding or Dipole interactions |
| USP Type | G14, G15, G16, G20, G39 |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature | 260°C |
| For Use With (Application) | Free Acids Analysis, Free Acids, Fatty Acid Methyl Esters, Aromatics Analysis, Solvents and Essential Oils |
| Temperature Range | 20°C to 240/260°C |
| Film Thickness | 1 μm |
| Length (Metric) | 15 m |
| Polarity | Polar |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
