Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BPX50 GC Capillary Columns
SDP

Catalog No. SG054761 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG054761 30 m 0.32 mm 0.25 μm
SG054752 60 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG054761 Supplier Trajan™ Supplier No. 054761

MS premium, low bleed phase designed for a range of EPA and pharmaceutical methods

  • Mid-polarity column
  • Inert
  • Low bleed
  • High temperature
  • Ideal for a range of EPA methods and pharmaceutical applications

Specifications

For Use With (Application) Triazines/Herbicides Analysis, Triazines/Herbicides, Drug Screening, Steroids and a Variety of Pharmaceutical Applications
Film Thickness 0.25 μm
Length (Metric) 30 m
Packing Material BPX50
Polarity Mid polar
Coating Fused Silica
USP Type G3, D17
Stationary Phase 50% Phenyl Polysilphenylene Siloxane
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Functionality/Interaction Type Pi Bonding with the Aromatic Phenyl Groups
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 80°C to 330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.