Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BPX608 GC Capillary Columns
SDP

Catalog No. SG054823 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
25 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
SG054823 25 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG054823 Supplier Trajan™ Supplier No. 054823

SGE GC column BPX608 is an MS premium, low bleed phase designed for trace analysis of herbicides and aromatics

  • Mid-polarity column
  • Ideal for confirmational analysis
  • High temperature
  • Low bleed
  • Ideal for drugs of abuse, pharmaceuticals, PAHs, pesticides and herbicides

Specifications

For Use With (Application) Organochlorine Analysis, Pesticides and Herbicides Analysis
Film Thickness 0.4 μm
Length (Metric) 25 m
Type BPX608 GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 360/370°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.