Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene Siloxane
SDP

Catalog No. p-4906754 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.2 μm
0.25 μm
0.5 μm
Particle Size:
0.2 μm
0.25 μm
0.5 μm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
SG-054600 10 m 0.1 mm 0.2 μm 0.2 μm
SG-054603 50 m 0.22 mm 0.25 μm 0.25 μm
SG054621 15 m 0.25 mm 0.25 μm 0.25 μm
SG054612 30 m 0.22 mm 0.25 μm 0.25 μm
SG054620 30 m 0.53 mm 0.5 μm 0.5 μm
SG-054602 25 m 0.22 mm 0.25 μm 0.25 μm
SG054607 50 m 0.32 mm 0.25 μm 0.25 μm
SG054613 60 m 0.22 mm 0.25 μm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. SG-054600 Supplier SGE™ Supplier No. 054600

Range of columns that feature high levels of robustness, reproducibility and performance

  • Low bleed; high inertness for most demanding analyses
  • High tolerance level to adverse conditions and samples
  • Manufactured to exact specifications, ensuring column-to-column reproducibilty

  • forte BPX-70 (70% Cyanopropyl Polysilphenylene-siloxane)—MS-premium, low bleed column with a polarity that has been designed for Fatty Acid Methyl ester (FAME) analysis

Specifications

Stationary Phase 70% Cyanopropyl Polysilphenylene Siloxane
Diameter (Metric) Inner 0.1 mm
Max. Temperature 260°C
For Use With (Application) GC/MS, cis/trans Isomer Analysis
Particle Size 0.2 μm
Temperature Range 50°C to 250°C
Film Thickness 0.2 μm
Length (Metric) 10 m
Packing Material BPX70
Polarity Polar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.