Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ GC Capillary Columns: Dimethyl Polysiloxane
SDP

Catalog No. SG054777 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
10 m
Diameter (Metric) Inner:
0.1 mm
0.53 mm
Film Thickness:
0.1 μm
Temperature Range:
-30°C to +400°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Temperature Range
SG054777 10 m 0.1 mm 0.1 μm -30°C to +400°C
SG054803 10 m 0.53 mm 0.1 μm -30°C to +400°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG054777 Supplier SGE™ Supplier No. 054777

Range of columns that feature high levels of robustness, reproducibility and performance

  • Low bleed; high inertness for most demanding analyses
  • High tolerance level to adverse conditions and samples
  • Manufactured to exact specifications, ensuring column-to-column reproducibilty

forte BPX-1 (100% Dimethyl Polysiloxane)—100% polydimethylsiloxane non-polar column for simulated distillation in the petroleum industry

Specifications

Stationary Phase 100% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.1 mm
Max. Temperature 400°C
For Use With (Application) Simulated Distillation
Particle Size 0.1 μm
Temperature Range -30°C to +400°C
Film Thickness 0.1 μm
Length (Metric) 10 m
Material Polyimide Clad
Packing Material BPX1
Polarity Non polar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.