Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane
SDP

Catalog No. SG054652 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
5 m
10 m
12 m
15 m
25 m
30 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.07 μm
0.1 μm
0.15 μm
0.5 μm
Material:
Aluminum Clad
Polyimide Clad
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Material
SG054652 25 m 0.32 mm 0.1 μm Aluminum Clad
SG054662 12 m 0.53 mm 0.15 μm Aluminum Clad
SG054631 12 m 0.22 mm 0.1 μm Polyimide Clad
SG054633 15 m 0.25 mm 0.1 μm Polyimide Clad
SG054651 12 m 0.32 mm 0.1 μm Aluminum Clad
SG054667 15 m 0.32 mm 0.5 μm Polyimide Clad
SG054634 30 m 0.25 mm 0.1 μm Polyimide Clad
SG054658 25 m 0.53 mm 0.15 μm Polyimide Clad
SG054642 25 m 0.32 mm 0.1 μm Polyimide Clad
SG054668 30 m 0.32 mm 0.5 μm Polyimide Clad
SG054672 30 m 0.53 mm 0.5 μm Polyimide Clad
SG054673 5 m 0.53 mm 0.07 μm Aluminum Clad
SG054670 10 m 0.53 mm 0.5 μm Polyimide Clad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. SG054652 Supplier SGE™ Supplier No. 054652

Range of columns that feature high levels of robustness, reproducibility and performance

  • Low bleed; high inertness for most demanding analyses
  • High tolerance level to adverse conditions and samples
  • Manufactured to exact specifications, ensuring column-to-column reproducibilty

  • forte HT5 (5% Phenyl Polycarborane-siloxane)—High 480°C temperature phase suited for simulated distillation and other petroleum applications

Specifications

Diameter (Metric) Inner 0.32 mm
Stationary Phase 5% Phenyl (equiv.) Polycarborane Siloxane
Max. Temperature 480°C
For Use With (Application) Simulated Distillation, Pesticide Analysis, Herbicides Analysis
Particle Size 0.1 μm
Temperature Range 10°C to 460°C
Film Thickness 0.1 μm
Length (Metric) 25 m
Material Aluminum Clad
Packing Material HT5
Polarity Polar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.