Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE Gastight™ Syringe, Fixed Needle (LTN), Sold by MilliporeSigma™ Supelco™

Catalog No. 111004972 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1000 μL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-100-4972 50 μL
11-101-1649 10 μL
11-101-1352 25 μL
11-101-1208 100 μL
11-101-6044 250 μL
11-101-1235 500 μL
11-101-1052 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-100-4972 Supplier MilliporeSigma Supelco Supplier No. 26258U
Add to Cart
Add to Cart

Suitable for manual dispenser/diluter applications. Maximum inertness for liquid or gas samples.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 25 G
Diameter (Metric) Outer Needle 0.50 mm
Model 50 F-GT
Needle Point Number 2
Quantity 1 Ea.
Volume (Metric) 50 μL
Length (Metric) Needle 50 mm
Needle Point Style Bevel
Connection Type Kel-F Luer Cones, Fixed

GASTIGHT is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.