Learn More
SGE Gastight™ Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Material | Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) |
| Needle Gauge | 23 G |
| Diameter (Metric) Outer Needle | 0.63 mm |
| Product Type | SGE Gas Tight Syringe |
| Model | 5 MDR-GT |
| Needle Point Number | 2 |
| Quantity | 1 Ea. |
| Volume (Metric) | 5 mL |
| Length (Metric) Needle | 50 mm |
| Needle Point Style | Bevel |
| Show More |
GASTIGHT is a registered trademark of Hamilton Co.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.